




€5.54/ pieceexcl. VAT
€6.70incl. VAT
Sold per: 5Min. order: 5
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..E(S) |
Inner Diameter | 16 mm |
Outer Diameter | 30 mm |
Width | 14 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/steel |
a | 10 ° |
B | 14 mm |
C | 10 mm |
d | 16 mm |
D | 30 mm |
d1 | 19 mm |
dk | 25 mm |