




€8.11/ pieceexcl. VAT
€9.81incl. VAT
Sold per: 10Min. order: 10
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PB |
Inner Diameter | 8 mm |
Outer Diameter | 19 mm |
Width | 12 mm |
Maintenance | Requiring maintenance |
Sliding contact surface | Steel/Brass |
a | 13 ° |
B | 12 mm |
C | 9 mm |
d | 8 mm |
D | 19 mm |
d1 | 10.3 mm |
dk | 15.875 mm |