




€86.35/ pieceexcl. VAT
€104.48incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..UK-2RS |
Inner Diameter | 60 mm |
Outer Diameter | 90 mm |
Width | 44 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 6 ° |
B | 44 mm |
C | 36 mm |
d | 60 mm |
D | 90 mm |
d1 | 66 mm |
dk | 80 mm |