




€2,203.81/ pieceexcl. VAT
€2,666.61incl. VAT
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DGE..FW-2RS |
Inner Diameter | 140 mm |
Outer Diameter | 230 mm |
Width | 130 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 16 ° |
B | 130 mm |
C | 80 mm |
d | 140 mm |
D | 230 mm |
d1 | 152 mm |
dk | 200 mm |