




€38.19/ pieceexcl. VAT
€46.21incl. VAT
Sold per: 2Min. order: 2
Estimated delivery date - 18/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURBAL |
Series | DG..PW |
Inner Diameter | 22 mm |
Outer Diameter | 42 mm |
Width | 28 mm |
Maintenance | Maintenance-free |
Sliding contact surface | Steel/PTFE |
a | 15 ° |
B | 28 mm |
C | 20 mm |
d | 22 mm |
D | 42 mm |
d1 | 25.8 mm |
dk | 38.1 mm |