

€64.96/ pieceexcl. VAT
€78.60incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | HOUVA |
Housing material | ABS |
External tube diameter of connection | 20 mm |
Connection | Glued sleeve |
Pressure rating | PN16 |
Face to Face length | 103 mm |
Perforation size | 0.8 mm |
With measuring connections | No |
With drain plug | No |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 70 °C |