

€73.85/ pieceexcl. VAT
€89.36incl. VAT
Estimated delivery date - 18/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Shape | Wall mount |
Material | ABS AIRLINE-XTRA® |
Nominal inner diameter | 1/2" |
Connection | Internal thread (BSPT) |
Pressure rating | PN12.5 |
Material connection 2 | Brass |