




€2.41/ pieceexcl. VAT
€2.92incl. VAT
26 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.114 |
Shape | Reduction piece |
Material | ABS |
Inner diameter, connection | 20 mm |
External tube diameter of connection | 25 mm |
External tube diameter of connection 2 | 16 mm |
Connection | Glue end/glue socket |
Connection 2 | Glued sleeve |
Pressure rating | PN10 |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |