DURAPIPE

DURAPIPE Gland Series: 11.208 ABS PN10 Internal thread (BSPP) 63mm

  • ERIKS:10046735
Image 1
Image 2
Image 1
Image 2
Save to list

€14.56/ pieceexcl. VAT

€17.62incl. VAT

Estimated delivery date - 10/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.208
Shape
Gland nut
Material
ABS
External tube diameter of connection
63 mm
Connection
Internal thread (BSPP)
Pressure rating
PN10