DURAPIPE

DURAPIPE Gland Series: 11.208 ABS PN10 Internal thread (BSPP) 40mm

  • ERIKS:10046733
Image 1
Image 2
Image 1
Image 2
Save to list

€8.40/ pieceexcl. VAT

€10.16incl. VAT

Estimated delivery date - 09/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DURAPIPE
Series
11.208
Shape
Gland nut
Material
ABS
External tube diameter of connection
40 mm
Connection
Internal thread (BSPP)
Pressure rating
PN10