




€4.97/ pieceexcl. VAT
€6.01incl. VAT
202 In stock - Estimated delivery date 09/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.208 |
Shape | Gland nut |
Material | ABS |
External tube diameter of connection | 25 mm |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |