




€6.06/ pieceexcl. VAT
€7.33incl. VAT
Estimated delivery date - 02/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.141 |
Shape | End cap |
Material | ABS |
Nominal inner diameter | 1.1/4" |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |