

€10.92/ pieceexcl. VAT
€13.21incl. VAT
14 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 01.117 |
Shape | Elbow |
Material | ABS |
Nominal inner diameter | 1" |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |