

€7.42/ pieceexcl. VAT
€8.98incl. VAT
Estimated delivery date - 24/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 01.117 |
Shape | Elbow |
Material | ABS |
Nominal inner diameter | 1/2" |
Connection | Internal thread (BSPP) |
Pressure rating | PN10 |
Angle of bow | 90 ° |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 60 °C |