




€7.56/ pieceexcl. VAT
€9.15incl. VAT
10 In stock - Estimated delivery date 05/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.155 |
Shape | Blind plug |
Material | ABS |
Nominal inner diameter | 1" |
Connection | External thread (BSPP) |
Pressure rating | PN10 |