




€10.29/ pieceexcl. VAT
€12.45incl. VAT
16 In stock - Estimated delivery date 06/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | 11.155 |
Shape | Blind plug |
Material | ABS |
Nominal inner diameter | 1.1/4" |
Connection | External thread (BSPP) |
Pressure rating | PN10 |