

€482.80/ pieceexcl. VAT
€584.19incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | VKD |
Construction type | 2-way |
Housing construction | 3-part |
Housing material | ABS |
Nominal inner diameter | DN50 |
External tube diameter of connection | 50 mm |
Connection | Glued sleeve |
Actuator | Electric operated |
Type coding actuator | ELA60 |
Brand actuator | ECON |
Supply voltage | 24V AC/DC |
Bore | Full bore |
Material ball | ABS |
Spindle material | ABS |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Minimum medium temperature (continuous) | -40 °C |
Maximum medium temperature (continuous) | 70 °C |