
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Model | Aerator and de-aerator |
Housing material | ABS |
Connection | Glued sleeve |
Nominal inner diameter | DN20 |
Outer pipe diameter | 25 mm |
Sealing | EPDM |
Maximum pressure at 20 °C | 10 bar |
Maximum medium temperature (continuous) | 70 °C |