




€180.60/ pieceexcl. VAT
€218.53incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | TKD |
Construction type | 3-way |
Housing material | ABS |
Nominal inner diameter | DN15 |
External tube diameter of connection | 20 mm |
Manual operation | Handle |
Ball bore | L-bore |
Material ball | ABS |
Seat material | PTFE |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |