




€403.55/ pieceexcl. VAT
€488.30incl. VAT
Estimated delivery date - 09/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DURAPIPE |
Series | TKD |
Construction type | 3-way |
Housing material | ABS |
Nominal inner diameter | DN50 |
External tube diameter of connection | 63 mm |
Manual operation | Handle |
Ball bore | L-bore |
Angular rotation | 90 ° |
Bore | Full bore |
Material ball | ABS |
Seat material | PTFE |
Primary spindle seal material | EPDM |
Secondary spindle seal material | EPDM |
Body seal | EPDM |