DUPLOMATIC

DUPLOMATIC Switching valve MDS5-SA1/10N-D24K1

  • ERIKS:14751208
Image 1
The MDS5 is a switching valve for flow directions, or to select pressure values. For stack mounting.

The connection of the valve in parallel to the P – T - A – B lines of the circuit allows easy construction of different hydraulic configurations, reducing the pressure drops to a minimum. The valve is available with DC or AC solenoids.

Alternative to the standard manual override there is the boot protected override.
Save to list

€450.00/ pieceexcl. VAT

€544.50incl. VAT

Estimated delivery date - 16/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
MDS5
Version
Sandwich
Size
NG10/Cetop 5
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
100 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR