DUPLOMATIC

DUPLOMATIC Switching valve MDS3-SA1/10N-D24K1

  • ERIKS:14750745
Image 1
The MDS3 is a switching valve for flow directions, or to select pressure values designed for stack mounting. The ports of the valve in parallel to P – T - A – B lines of the circuit allows easy construction of different hydraulic configurations, reducing the pressure drops to a minimum. The valve is available with DC or AC solenoids. DC solenoids can also be fed with AC power supply, by using connectors with a built-in rectifier bridge. Alternative to the standard manual override there are push override, boot and mechanical detent devices.
Save to list

€272.00/ pieceexcl. VAT

€329.12incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
MDS3
Version
Sandwich
Size
NG6/Cetop 3
Type of valve
4/2
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
50 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR