
.jpg&w=1536&q=80)
€476.00/ pieceexcl. VAT
€575.96incl. VAT
Estimated delivery date - 05/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | S*-P |
Version | Manifold mounting |
Size | ISO 5781-06 |
Type adjustment | Screw |
Max. operating pressure | 320 bar |
Max. oilflow | 60 l/min |
Adjustment range | 35 - 140 bar |
Gauge port | 1/4" NPT |
Seal material | NBR |