

€308.00/ pieceexcl. VAT
€372.68incl. VAT
Estimated delivery date - 14/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | MSD |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type adjustment | Turn button |
Max. operating pressure | 350 bar |
Max. oilflow | 50 l/min |
Adjustment range | 10 - 70 bar |
Max. pressure on T | 10 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |