DUPLOMATIC

DUPLOMATIC Proportional pressure relief valve with OBE PDE3G-210/31N-E0K11B

  • ERIKS:14752853
Image 1
The PDE3G, PDE3GL, PDE3GH are proportional pressure control valves, direct operated, with on-board electronics, for subplate mounting. They are suitable to pilot two-stage valves, for pressure control in hydraulic circuits. Five pressure regulation ranges are available, up to 350 bar.

On-Board Electronics Options for open loop:
  • G-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • GL-version:
    Compact and cost-effective electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • GH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.
Save to list

€1,462.00/ pieceexcl. VAT

€1,769.02incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Direct
Model
Proportional
Max. operating pressure
350 bar
Max. oilflow
2 l/min
Adjustment range
3.2 - 210 bar
Voltage
24 VDC
Max. pressure on T
2 bar
Plug type
5 pin M12
Integrated electronics
Yes
Seal material
NBR