DUPLOMATIC

DUPLOMATIC Proportional directional valve with OBE DSPE7G-C150/40N-II/E0K11B

  • ERIKS:14752439
Image 1
The DSPE*G, DSPE*GL, and DSPE*GH are proportional directional valves, pilot-operated, with on-board electronics, designed for subplate mounting. Available in sizes from ISO 4401-05 to ISO 4401-10 with oversized ports, these valves are ideal for controlling the position and speed of hydraulic actuators.

Key features:
  • Sizes: The DSPEG, DSPEGL, and DSPE*GH valves are available in several sizes, according to ISO 4401-05, ISO 4401-07, ISO 4401-08, and ISO 4401-10 standards. There are also versions with oversized ports to ensure superior performance.
  • Open Center or Closed Center Spools: Each model is available with either an open center or closed center spool to meet different application needs.
  • Regenerative Circuits: The DSPE7G*, DSPE8G*, and DSPE10G* valves support spools for regenerative circuits, offering energy efficiency in specific applications.
  • Pilot Supply Options: The valves can be supplied with internal pilot, internal with integrated pressure reducing valve, or external pilot, providing flexibility in installation.

On-Board Electronics Options:
  • G-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • GL-version:
    Compact electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • GH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.

The DSPE*G, DSPE*GL, and DSPE*GH valves are ideal for a wide range of industrial hydraulic applications, offering precision, reliability, and advanced electronic control capabilities.
Save to list

€2,442.00/ pieceexcl. VAT

€2,954.82incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSPE7G
Version
Manifold mounting
Size
NG16/Cetop 7
Type of valve
4/3
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
450 l/min
Voltage
24 VDC
Plug type
6 pin + PE
Integrated electronics
Yes
Valve type
Electric command +/- 10V
Seal material
NBR