DUPLOMATIC

DUPLOMATIC Proportional directional valve DSE3-A26/11N-D24K1

  • ERIKS:14752208
Image 1
The DSE3 is a proportional directional valve, direct operated, for subplate mounting. It is used to control the position and speed of the hydraulic actuators. Spools with open or closed center are available for several nominal flow rates. DSE3 valves range also includes versions for high IP degree and corrosion resistance. It can be controlled directly by a current-controlled power supply, or by an electronic card, to be order separately.
Save to list

€732.00/ pieceexcl. VAT

€885.72incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSE3
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
4/3
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
40 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR