

€732.00/ pieceexcl. VAT
€885.72incl. VAT
19 In stock - Estimated delivery date 10/11/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSE3 |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/3 |
Model | Proportional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 40 l/min |
Voltage | 12 VDC |
Plug type | EN 175301-803 (DIN 43650) |
Seal material | NBR |