

€302.00/ pieceexcl. VAT
€365.42incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PZM2 |
Version | Sandwich |
Size | NG4/Cetop 2 |
Type of valve | Reducing P line |
Type adjustment | Screw |
Max. operating pressure | 320 bar |
Max. oilflow | 210 l/min |
Adjustment range | 50 - 210 bar |
Gauge port | 1/4" BSP |
Seal material | NBR |