

€440.00/ pieceexcl. VAT
€532.40incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DT03 |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 3/2 |
Model | Conventional |
Max. operating pressure | 250 bar |
Operation | Electrical |
Max. oilflow | 25 l/min |
Voltage | 24 VDC |