

€168.00/ pieceexcl. VAT
€203.28incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | CHM3 |
Version | Sandwich |
Size | NG6/Cetop 3 |
Type of valve | Single |
Steering pressure ratio | 1:3,4 |
Opening pressure | 3 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 50/75 l/min |
Material | Steel |
Height | 40 |
Valve type | Parts in body |
Seal material | NBR |