




556,00 €/ pieceexcl. VAT
672,76 €incl. VAT
2 In stock - Estimated delivery date 22.09.2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PCM5 |
Version | Sandwich |
Size | ISO 4401-05 |
Type of valve | Fixed pressure compensator (4 bar) |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 100 l/min |
Seal material | NBR |