

€222.00/ pieceexcl. VAT
€268.62incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | QTM2 |
Version | Sandwich |
Size | NG4/Cetop 2 |
Type of valve | Meter out on A and B |
Opening pressure | 0.4 bar |
Type adjustment | Screw |
Max. operating pressure | 320 bar |
Max. oilflow | 30 l/min |
Material | Steel |
Height | 35 |
Valve type | Parts in body |
Seal material | NBR |