

€592.00/ pieceexcl. VAT
€716.32incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | CFP |
Version | Sandwich |
Size | DN32 |
Max. operating pressure | 320 bar |
Max. oilflow | 2500 l/min |
Seal material | NBR |