

€1,296.00/ pieceexcl. VAT
€1,568.16incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DS3K |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 80 l/min |
Voltage | 120 VRAC |
Plug type | Junction box |
Manual override | Boot protected manual override |
Explosion-proof norm | ATEX |
Seal material | NBR |