DUPLOMATIC

DUPLOMATIC Directional valve DSP8-S3/10N-IE/D24K1

  • ERIKS:14752966
Image 1
The DSP8 are directional valves, pilot operated, solenoid or hydraulic (DSC8) actuated, for subplate mounting with flow rates up to 600 l/min. A version for high pressure, up to 420 bar, is available.

The valve is available with DC or AC solenoids. DC solenoids can also be fed with AC power supply, by using connectors with a built– in rectifier bridge. Alternative to the standard manual override there is a boot protected version. The valves range also includes versions for high IP degree and corrosion resistance.

These valves replace the E5P4 valves of catalogue 41400, which are out of stock.
Save to list

€922.00/ pieceexcl. VAT

€1,115.62incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DSP8
Version
Manifold mounting
Size
NG25/Cetop 8
Type of valve
4/3
Model
Conventional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
600 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR