

€1,402.00/ pieceexcl. VAT
€1,696.42incl. VAT
Estimated delivery date - 17/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSP5M |
Version | Manifold mounting |
Size | NG10/Cetop 5 pilot operated |
Type of valve | 4/2 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Electrical |
Max. oilflow | 150 l/min |
Voltage | 125 VDC |
Plug type | EN 175301-803 (DIN 43650) |
Options | Detent |
Seal material | NBR |