DUPLOMATIC

DUPLOMATIC Directional valve compact version DL5B series 10 DL5B-SA2/10N-D24K1

  • ERIKS:14751138
Image 1
The DL5B are compact directional solenoid valves direct acting, for subplate mounting with mounting surface according to ISO 4401-05 standard.

They are especially designed for agricultural machinery. They are available with 3-ports and 4-ports design, with spring return or mechanical detent.

The valve body is made with high strength iron castings provided with wide internal passages in order to minimize the flow pressure drop. Wet armature solenoids with interchangeable coils are used. The valve is available with DC solenoids only.

Alternative to the standard manual override there are push override, boot and mechanical detent devices. DL5B valves range also includes versions with zinc – nickel finishing in order to improve corrosion resistance.
Save to list

€266.00/ pieceexcl. VAT

€321.86incl. VAT

Estimated delivery date - 17/12/2026

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
DL5B
Version
Manifold mounting
Size
NG10/Cetop 5
Type of valve
4/2
Model
Conventional
Max. operating pressure
320 bar
Operation
Electrical
Max. oilflow
125 l/min
Voltage
24 VDC
Plug type
EN 175301-803 (DIN 43650)
Seal material
NBR