

€330.00/ pieceexcl. VAT
€399.30incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | DSH3 |
Version | Manifold mounting |
Size | NG6/Cetop 3 |
Type of valve | 4/3 |
Model | Conventional |
Max. operating pressure | 350 bar |
Operation | Manual |
Max. oilflow | 75 l/min |
Seal material | NBR |