

€662.00/ pieceexcl. VAT
€801.02incl. VAT
Estimated delivery date - 06/01/2027Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | K4WA/C |
Version | Inline mounting |
Type of valve | With checkvalve |
Model | Conventional |
Max. operating pressure | 150 bar |
Max. oilflow | 40 l/min |
Connections | 1/2" BSP |
Seal material | FKM |