

€248.00/ pieceexcl. VAT
€300.08incl. VAT
Estimated delivery date - 15/12/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | CVM5 |
Version | Sandwich |
Size | NG10/Cetop 5 |
Type of valve | Check valve in A |
Opening pressure | 0,5 bar |
Max. operating pressure | 350 bar |
Max. oilflow | 100 l/min |
Material | Steel |
Height | 49,8 |
Valve type | Parts in body |
Seal material | NBR |