DUPLOMATIC

DUPLOMATIC 3-way proportional pressure reducing valve with OBE PZE3G-070/31N-E1K11A

  • ERIKS:14752758
Image 1
The PZE3G, PZE3GL, PZE3GH are 3-way proportional pressure reducing valves, pilot operated, with on-board electronics. For subplate mounting.

Their function is to regulate the outlet pressure inside the working line (A) to a value proportional to the command, reducing the pressure into the P line and also relieving to the tank the overpressure of the working line.

On-Board Electronics Options for open loop:
  • G-version:
    Standard electronics with an analogue interface, with current or voltage reference signal, and a 6-pin + PE connection. Ideal for traditional applications with direct control.
  • GL-version:
    Compact and cost-effective electronics with Io-Link, Can-Open, or analog interface and a 5-pin M12 connection. Perfect for applications requiring advanced connectivity.
  • GH-version:
    Supports fieldbus communication with EtherCAT, Ethernet/IP, and Profinet interfaces, using an 11-pin M12 connection. Optimal for advanced industrial applications with complex communication needs.
Save to list

€1,920.00/ pieceexcl. VAT

€2,323.20incl. VAT

Estimated delivery date - 07/01/2027

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUPLOMATIC
Type
PZE3G
Version
Manifold mounting
Size
NG6/Cetop 3
Type of valve
Reducing A line
Model
Proportional
Max. operating pressure
350 bar
Operation
Electrical
Max. oilflow
40 l/min
Adjustment range
0 - 70 bar
Voltage
24 VDC
Max. pressure on T
2 bar
Plug type
6 pin + PE
Integrated electronics
Yes
Valve type
Electric command 4-20mA
Seal material
NBR