






€330.00/ pieceexcl. VAT
€399.30incl. VAT
3 In stock - Estimated delivery date 26/10/2026Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUPLOMATIC |
Type | PCM3 |
Version | Sandwich |
Size | ISO 4401-03 |
Type of valve | Fixed pressure compensator (8 bar) |
Model | Conventional |
Max. operating pressure | 350 bar |
Max. oilflow | 40 l/min |
Seal material | NBR |