DUNKER

DUNKER Planetary gear unit PLG52-2, i=50:1

  • ERIKS:12255018
Image 1
Planetary gearboxes (PLG)
have the highest continuous torquecapacity of all types of gearbox; at the same time they have avery compact design, low weight and excellent gear efficiency oftypically 97%.
For our planetary gearboxes there are, dependingon customer requirements, a variety of different materials combineable,
whereby continuous torques reach up to 130 Nm, andratios from 4:1 to 512:1 are available.
The planetary gearboxesare maintenance-free.
The construction sizes are partly available to different degrees:
EP: Durable l smooth running l all duty cycles
HT: High power density l extra robust l all duty cycles l IP 65.Gearbox body up to IP 65.
Then the drive shaft has got IP 52and gets heightened up to a better protection class by thecustomer if necessary.
LB: Low backlash l very high lifetime l IP 54 standard includingshaft
Save to list
Not available in webshop

€309.32/ pieceexcl. VAT

€374.28incl. VAT

15 In stock - Estimated delivery date 05/11/2026
Contact us

Volume discount

Quantityexcl. VATDiscount

1+

€309.32

-

2+

€257.07

16.89%

5+

€209.00

32.43%

25+

€188.10

39.19%

50+

€175.56

43.24%

Live Order Tracking

Pick Your Delivery Date

Free Delivery from € 150

Brand
DUNKER
Series
52
Type
PLG