

€689.03/ pieceexcl. VAT
€833.73incl. VAT
Estimated delivery date - 02/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €689.03 | - |
2+ | €557.53 | 19.08% |
5+ | €415.16 | 39.75% |
25+ | €368.43 | 46.53% |
50+ | €342.35 | 50.31% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 38 |
Attachment | None |
Type of gearbox | SG 80 |
Type of motor | GR 63x55 |
Shaft length | 30 |
Degree of protection (IP) | IP50 |
Max. torque | 7 Nm |
Nominal speed | 88.2 rpm |
Nominal torque | 3.5 Nm |
Nominal voltage | 24 |
Diameter output shaft | 10 mm |