

€709.69/ pieceexcl. VAT
€858.72incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €709.69 | - |
2+ | €567.31 | 20.06% |
5+ | €422.77 | 40.43% |
25+ | €374.95 | 47.17% |
50+ | €346.69 | 51.15% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 15 |
Attachment | Cover |
Type of gearbox | SG 80 |
Type of motor | GR 63x55 |
Shaft length | 30 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 6 Nm |
Nominal speed | 223 rpm |
Nominal torque | 2.23 Nm |
Nominal voltage | 24 |
Diameter output shaft | 10 mm |