

€694.47/ pieceexcl. VAT
€840.31incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €694.47 | - |
2+ | €561.88 | 19.09% |
5+ | €422.77 | 39.12% |
25+ | €372.78 | 46.32% |
50+ | €347.78 | 49.92% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 6.25 |
Attachment | Cover |
Type of gearbox | PLG 52 HT |
Type of motor | GR 63x55 |
Shaft length | 25 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 2.8 Nm |
Nominal speed | 536 rpm |
Nominal torque | 1.52 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |