

€673.82/ pieceexcl. VAT
€815.32incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €673.82 | - |
2+ | €552.09 | 18.07% |
5+ | €415.16 | 38.39% |
25+ | €366.26 | 45.64% |
50+ | €343.43 | 49.03% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 3.333 |
Attachment | None |
Type of gearbox | PLG 52 HT |
Type of motor | GR 63x55 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 2.8 Nm |
Nominal speed | 1010 rpm |
Nominal torque | 0.81 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |