

€746.64/ pieceexcl. VAT
€903.43incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €746.64 | - |
2+ | €612.96 | 17.90% |
5+ | €465.15 | 37.70% |
25+ | €415.16 | 44.40% |
50+ | €384.73 | 48.47% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 28.125 |
Attachment | Cover |
Type of gearbox | PLG 52 HT |
Type of motor | GR 63x55 |
Shaft length | 25 |
Cover attachment | IP50 |
Degree of protection (IP) | IP50 |
Max. torque | 11 Nm |
Nominal speed | 119 rpm |
Nominal torque | 6.15 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |