

€725.98/ pieceexcl. VAT
€878.44incl. VAT
Estimated delivery date - 04/03/2027| Quantity | excl. VAT | Discount |
|---|---|---|
1+ | €725.98 | - |
2+ | €603.18 | 16.92% |
5+ | €457.55 | 36.97% |
25+ | €408.64 | 43.71% |
50+ | €380.38 | 47.60% |
Live Order Tracking
Pick Your Delivery Date
Free Delivery from € 150
Brand | DUNKER |
Gear Ratio | 28.125 |
Attachment | None |
Type of gearbox | PLG 52 HT |
Type of motor | GR 63x55 |
Shaft length | 25 |
Degree of protection (IP) | IP50 |
Max. torque | 11 Nm |
Nominal speed | 119 rpm |
Nominal torque | 6.15 Nm |
Nominal voltage | 24 |
Diameter output shaft | 12 mm |